Potato Masher, 32 Inch, Square Face
Mfr # 7432
Zoro # G1115861
product price: $51.49
/eaKey Features
Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
Yes
Color
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7432
Zoro #
G1115861
UPC #
727875048554
Country of Origin
China
Dimensions
Overall Length (In.)
32 in
Overall Width (In.)
7 1/8 in
Handle Length (In.)
23 1/2 in
Face Length
5 1/4 in
Face Width
7 1/8 in
Details
Item
Potato Masher
Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
Yes
Color
Steel
NSF Certified
No
Gauge
6mm
Face Material
Stainless Steel
Face Shape
Square
Description
Potato Masher, Overall Length 32 in, Handle Material Steel, Product Type Potato Masher, Dishwasher Safe Yes, Face Length 5 1/4 in, Face Material Stainless Steel, Face Shape Square, Face Width 7 1/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.