Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pourer, 12 Oz, PK24

  • Mfr # P57S

  • Zoro # G1580205


product price: $146.99
/pk 24, $6.12/ea
Free Shipping & Returns

Key Features

Size
12 oz
Type
Side Flap
Material
Polycarbonate with Stainless Steel Top
Capacity
12 oz
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P57S
Zoro #
G1580205
UPC #
727875004727
Country of Origin
China

Dimensions

Size
12 oz
Width (In.)
3 in
Height (In.)
5 1/4 in
Overall Height
5 5/8 in
Overall Diameter
3 in

Details

Item
Pourer
Type
Side Flap
Material
Polycarbonate with Stainless Steel Top
Capacity
12 oz
Product Type
Canister with Pourer Top
Dishwasher Safe
Yes
NSF Certified
No
Body Material
Plastic
Graduated
No
Lid Included
Yes
Handle Included
No
Body Color
Clear

Description

Pourer, Overall Height 5 5/8 in, Overall Diameter 3 in, Lid Included Yes, Product Type Canister with Pourer Top, Graduated No, Handle Included No, Body Color Clear, Body Material Plastic, Capacity 12 oz, Dishwasher Safe Yes, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.