Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouring Set Long Neck, 1 qt. Assorted, PK12

  • Mfr # N32A

  • Zoro # G3734631


product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
(2) Brown, (2) Green, (2) Orange, (2) Red, (2) White, (2) Yellow
Includes
Base, Bottle, Top
Overall Height (In.)
15.75 in
Spout Length (In.)
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N32A
Zoro #
G3734631
UPC #
727875094520
Country of Origin
China

Dimensions

Overall Height (In.)
15.75 in
Spout Length (In.)
1.09 in
Overall Dia. (In.)
3 1/2 in
Overall Diameter
3 1/2 in
Overall Height
15 3/4 in
Spout Length
1.09 in
Overall Length
3 1/2 in

Details

Item
Container with Pourer
Type
Long Neck, 1 qt
Material
Polyethylene
Color
(2) Brown, (2) Green, (2) Orange, (2) Red, (2) White, (2) Yellow
Includes
Base, Bottle, Top
For Use With
Liquids
Flow Rate
19 sec
Product Type
Container with Pourer

Description

Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Flow Rate 19 sec, Includes Cap, Container, Neck, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 15 3/4 in, Overall Length 3 1/2 in, Spout Length 1.09 in, For Use With Liquids, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.