This item is Discontinued.

Tablecraft Shaker Top, Slotted, 6 or 8 oz., White, PK12 C260SLTWH

Shaker Top, Slotted, 6 or 8 oz., White, PK12 (Discontinued)

  • Mfr # C260SLTWH
  • Zoro # G3586055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C260SLTWH
Zoro #
G3586055
UPC #
727875096241
Country of Origin
China

Dimensions

Size
6 or 8 oz
Top Dia. (In.)
2 3/16 in
Height (In.)
3/4 in
Base Dia. (In.)
2 1/4 in

Details

Item
Shaker Top
Type
Slotted
Number of Compartments
1
Material
polypropylene
Color
White
For Use With
Shaker Jar

Description

Shaker Top, Overall Height 3/4 in, Overall Diameter 2 1/4 in, Number of Pieces 12, Product Type Shaker Top, Body Color Not Applicable, Body Material Polypropylene, Capacity 8 oz, Lid Color White, Lid Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.