Zoro Homepage

Salad Dispenser Set, PK12

  • Mfr # 483

  • Zoro # G2241504


product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Size
48 oz
Material
polycarbonate
Includes
(6) 48 oz Dispensers with ABS tops, (6) Splash Guards, Holder, Set of (10) different Salad Dressing ID Collars
Color
Maroon Top
Width (In.)
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483
Zoro #
G2241504
UPC #
727875006714
Country of Origin
United States

Dimensions

Size
48 oz
Width (In.)
5 1/4 in
Height (In.)
8 1/8 in
Depth (In.)
6 1/2 in

Details

Item
Salad Dressing Dispenser Set
Material
polycarbonate
Includes
(6) 48 oz Dispensers with ABS tops, (6) Splash Guards, Holder, Set of (10) different Salad Dressing ID Collars
Color
Maroon Top
Body Material
Plastic
Dishwasher Safe
No
Lid Material
Plastic
Lid Color
Maroon
NSF Certified
No
Body Color
White

Description

Salad Dressing Dispenser Set, NSF Certified No, Dishwasher Safe No, Body Color White, Overall Width 8 1/4 in, Lid Material Plastic, Product Type Salad Dressing Dispenser Set, Body Material Plastic, Capacity 48 oz, Lid Color Maroon, Overall Height 20 5/8 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.