Zoro Homepage

Salt and Pepper Shaker, 1 Oz, PK24

  • Mfr # 83S&P

  • Zoro # G0733372


product price: $65.99
/pk 24, $2.75/ea

Key Features

Size
1 oz
Material
Glass/ Chrome Top
Capacity
1 oz
Width (In.)
1 7/8 in
Height (In.)
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83S&P
Zoro #
G0733372
UPC #
727875000019
Country of Origin
China

Dimensions

Size
1 oz
Width (In.)
1 7/8 in
Height (In.)
4 3/8 in
Overall Height
4 3/8 in
Overall Diameter
1 7/8 in

Details

Item
Salt and Pepper Shaker
Material
Glass/ Chrome Top
Capacity
1 oz
Product Type
Shaker
Lid Included
Yes
Graduated
No
Compatible Container
83T
For Food Type
Pepper; Salt
Handle Included
No
NSF Certified
No
Dishwasher Safe
No
Body Material
Glass
Body Color
Clear

Description

Salt and Pepper Shaker, Overall Height 4 3/8 in, Overall Diameter 1 7/8 in, Lid Included Yes, Product Type Shaker, For Food Type Pepper; Salt, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 1 oz, Compatible Container 83T, Dishwasher Safe No, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.