Zoro Homepage

Shaker, 12 oz, PK24

  • Mfr # 800

  • Zoro # G1889535


product price: $102.99
/pk 24, $4.29/ea
Free Shipping & Returns

Key Features

Size
12 oz
Type
Perforated Top
Material
Glass
Capacity
12 oz
Height (In.)
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800
Zoro #
G1889535
UPC #
727875001702
Country of Origin
China

Dimensions

Size
12 oz
Height (In.)
5 3/4 in
Width (In.)
3 in
Overall Height
5 5/8 in
Overall Diameter
3 in

Details

Item
Shaker
Type
Perforated Top
Material
Glass
Capacity
12 oz
Product Type
Shaker
Graduated
No
Lid Included
Yes
Body Material
Glass
Dishwasher Safe
Yes
Body Color
Clear
NSF Certified
No
Handle Included
No

Description

Shaker, Overall Height 5 5/8 in, Overall Diameter 3 in, Lid Included Yes, Product Type Shaker, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 12 oz, Dishwasher Safe Yes, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.