Zoro Homepage

Shaker, 6 Oz, PK24

  • Mfr # P260SL

  • Zoro # G0433702


product price: $73.49
/pk 24, $3.06/ea

Key Features

Size
6 oz
Type
Chrome Slotted Top
Material
Plastic
Capacity
6 oz
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P260SL
Zoro #
G0433702
UPC #
727875005021
Country of Origin
China

Dimensions

Size
6 oz
Width (In.)
2 in
Height (In.)
3 1/2 in
Overall Height
3 1/2 in
Overall Diameter
2 11/16 in
Hole Width
2 in

Details

Item
Shaker
Type
Chrome Slotted Top
Material
Plastic
Capacity
6 oz
Product Type
Shaker with Slotted Top
Dishwasher Safe
No
Handle Included
No
Graduated
No
Body Material
Plastic
Lid Included
Yes
NSF Certified
No

Description

Shaker, Overall Height 3 1/2 in, Overall Diameter 2 11/16 in, Lid Included Yes, Product Type Shaker with Slotted Top, Graduated No, Handle Included No, Hole Width 2 in, Body Material Plastic, Capacity 6 oz, Dishwasher Safe No, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.