Zoro Homepage

Shaker Jar Only, 6 oz., PK24

  • Mfr # P260J

  • Zoro # G5915804


product price: $61.59
/pk 24, $2.57/ea

Key Features

Capacity
6 oz
Size
6 oz
Color
clear
Material
PETG
For Use With
11W154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P260J
Zoro #
G5915804
UPC #
727875003423
Country of Origin
China

Dimensions

Size
6 oz

Details

Item
Shaker Jar Only
Capacity
6 oz
Color
clear
Material
PETG
For Use With
11W154
Product Type
Shaker Jar
NSF Certified
No
Lid Included
No
Compatible Container
CP260-4, P260, P260SL
Body Color
Clear
Body Material
PETG
Handle Included
No
Dishwasher Safe
No
Graduated
No

Description

Shaker Jar Only, Lid Included No, Product Type Shaker Jar, Graduated No, Handle Included No, Body Color Clear, Body Material PETG, Capacity 6 oz, Compatible Container CP260-4, P260, P260SL, Dishwasher Safe No, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.