Shaker Top, Perforatd, 6/8 oz., Chrome, PK12
Mfr # C260TCH
Zoro # G3586073
product price: $26.19
/pk 12, $2.18/eaKey Features
Capacity
6 oz
Size
6/8 oz
Type
Perforated
Number of Compartments
1
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C260TCH
Zoro #
G3586073
UPC #
727875095763
Country of Origin
China
Dimensions
Size
6/8 oz
Height (In.)
3/4 in
Top Dia. (In.)
2 3/16 in
Base Dia. (In.)
2 1/4 in
Overall Height
3/4 in
Overall Diameter
2 1/4 in
Details
Item
Shaker Top
Capacity
6 oz
Color
Chrome
Type
Perforated
Number of Compartments
1
Material
Polypropylene
For Use With
Shaker Jar
Product Type
Shaker Top
Lid Color
Silver
Lid Material
Plastic
Lid Included
Yes
Handle Included
No
NSF Certified
No
Graduated
No
Number of Pieces
12
Body Material
Polypropylene
Dishwasher Safe
No
Description
Shaker Top, Overall Height 3/4 in, Overall Diameter 2 1/4 in, Lid Included Yes, Number of Pieces 12, Product Type Shaker Top, Graduated No, Handle Included No, Body Color Not Applicable, Body Material Polypropylene, Capacity 6 oz, Dishwasher Safe No, Lid Color Silver, Lid Material Plastic, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.