Zoro Homepage

Shaker Top, Slotted, 6 or 8 oz., Black, PK12

  • Mfr # C260SLTBK

  • Zoro # G3586003


product price: $15.29
/pk 12, $1.27/ea

Key Features

Capacity
8 oz
Size
6 or 8 oz
Type
Slotted
Number of Compartments
1
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C260SLTBK
Zoro #
G3586003
UPC #
727875096203
Country of Origin
China

Dimensions

Size
6 or 8 oz
Top Dia. (In.)
2 3/16 in
Base Dia. (In.)
2 1/4 in
Height (In.)
3/4 in
Overall Height
3/4 in
Lid Diameter
2 3/16 in
Overall Diameter
2 1/4 in

Details

Item
Shaker Top
Capacity
8 oz
Color
Black
Type
Slotted
Number of Compartments
1
Material
Polypropylene
For Use With
Shaker Jar
Product Type
Slotted Shaker Tops
Number of Pieces
12
NSF Certified
No
Lid Included
Yes
Body Material
Polypropylene
Graduated
No
Handle Included
No
Dishwasher Safe
No
Lid Color
Black
Lid Material
Plastic

Description

Shaker Top, Overall Height 3/4 in, Overall Diameter 2 1/4 in, Lid Diameter 2 3/16 in, Lid Included Yes, Number of Pieces 12, Product Type Slotted Shaker Tops, Graduated No, Handle Included No, Body Color Not Applicable, Body Material Polypropylene, Capacity 8 oz, Dishwasher Safe No, Lid Color Black, Lid Material Plastic, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.