Zoro Homepage

Shaker Top, Slotted, 6/8 oz., Chrome, PK12

  • Mfr # C260SLTCH

  • Zoro # G3586012


product price: $26.19
/pk 12, $2.18/ea

Key Features

Number of Compartments
1
Type
Slotted
Size
6/8 oz
Material
Polypropylene
Capacity
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C260SLTCH
Zoro #
G3586012
UPC #
727875096234
Country of Origin
China

Dimensions

Size
6/8 oz
Height (In.)
3/4 in
Top Dia. (In.)
2 3/16 in
Base Dia. (In.)
2 1/4 in
Overall Height
3/4 in
Overall Diameter
2 1/4 in

Details

Item
Shaker Top
Number of Compartments
1
Type
Slotted
Material
Polypropylene
Capacity
6 oz
Color
Chrome
For Use With
Shaker Jar
Product Type
Shaker Top
Handle Included
No
Lid Included
Yes
Lid Material
Plastic
NSF Certified
No
Dishwasher Safe
No
Number of Pieces
12
Graduated
No
Body Material
Polypropylene
Lid Color
Silver

Description

Shaker Top, Overall Height 3/4 in, Overall Diameter 2 1/4 in, Lid Included Yes, Number of Pieces 12, Product Type Shaker Top, Graduated No, Handle Included No, Body Color Not Applicable, Body Material Polypropylene, Capacity 6 oz, Dishwasher Safe No, Lid Color Silver, Lid Material Plastic, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.