Six-Piece Cutting Mat Set, 15x20, PK6
Mfr # FCB1520A
Zoro # G3431102
product price: $33.99
/pk 6, $5.67/eaKey Features
Length
15 in
Width
20 in
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Standards
NSF Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCB1520A
Zoro #
G3431102
UPC #
727875084835
Country of Origin
Taiwan, Province of China
Dimensions
Length
15 in
Width
20 in
Overall Length
20 in
Overall Width
15 in
Details
Item
Cutting Board Set
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Standards
NSF Listed
For Use With
Chopping Vegetables Or Meat
NSF Certified
Yes
Product Type
Cutting Board Set
Description
Cutting Board Set, Color Blue, Brown, Green, Red, White, Yellow, Material Polypropylene, Overall Length 20 in, Overall Width 15 in, Features Flexible, NSF Certified Yes, Product Type Cutting Board Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.