Zoro Homepage

Six-Piece Cutting Mat Set, 18x24, PK6

  • Mfr # FCB1824A

  • Zoro # G1247687


product price: $50.49
/pk 6, $8.42/ea

Key Features

Length
18 in
Width
24 in
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Standards
NSF Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCB1824A
Zoro #
G1247687
UPC #
727875084859
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Width
24 in
Overall Width
18 in
Overall Length
24 in

Details

Item
Cutting Board Set
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Standards
NSF Listed
NSF Certified
Yes
For Use With
Chopping Vegetables Or Meat
Product Type
Cutting Board Set

Description

Cutting Board Set, Color Blue, Brown, Green, Red, White, Yellow, Material Polypropylene, Overall Length 24 in, Overall Width 18 in, Features Flexible, NSF Certified Yes, Product Type Cutting Board Set, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.