Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Six-Piece Pourer Set, 1/2 Gallon Assorted Colors, PK6

  • Mfr # 8064A

  • Zoro # G1911996


product price: $45.79
/pk 6, $7.63/ea

Key Features

Type
Half Gallon Complete
Material
Polyethylene
Color
assorted
Includes
Container, Neck, Spout, and Caps
Overall Height (In.)
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8064A
Zoro #
G1911996
UPC #
727875033246
Country of Origin
United States

Dimensions

Overall Height (In.)
15.5 in
Overall Length
4 7/8 in
Overall Diameter
4 7/8 in
Overall Height
15 1/4 in

Details

Item
Container with Pourer
Type
Half Gallon Complete
Material
Polyethylene
Color
assorted
Includes
Container, Neck, Spout, and Caps
Product Type
Container with Pourer

Description

Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Cap, Container, Neck, Material Polyethylene, Overall Diameter 4 7/8 in, Overall Height 15 1/4 in, Overall Length 4 7/8 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.