Square Bowl, 170 oz., Melamine White
Mfr # MB125
Zoro # G2085045
product price: $36.99
/eaKey Features
Type
Square
Capacity
170 oz
Overall Height
5 in
Diameter
12.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB125
Zoro #
G2085045
UPC #
727875101068
Country of Origin
China
Dimensions
Overall Height
5 in
Diameter
12.25 in
Details
Item
Square Bowl
Type
Square
Capacity
170 oz
Color
White
Material
Melamine
Description
Square Bowl, Color White, Diameter 12 1/4 in, Overall Width 12 3/8 in, Overall Length 12 3/8 in, Overall Height 4 7/8 in, Product Type Square Bowl, Capacity 6.8 qt, Material Melamine, Pattern Frostone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.