Square Bowl, 2 oz., Melamine White PK12
Mfr # MB21
Zoro # G3251315
product price: $38.69
/pk 12, $3.22/eaKey Features
Type
Square
Capacity
2 oz
Overall Height
1 in
Diameter
3 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB21
Zoro #
G3251315
UPC #
727875088758
Country of Origin
China
Dimensions
Overall Height
1 in
Diameter
3 in
Details
Item
Ramekin Bowl
Type
Square
Capacity
2 oz
Color
White
Material
Melamine
Description
Ramekin Bowl, Color White, Diameter 3 in, Overall Width 3 in, Overall Length 3 in, Overall Height 1 in, Product Type Ramekin Bowl, Capacity 2 oz, Material Melamine, Pattern Frostone, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.