Zoro Homepage

Squeeze Bottle, Natural, 8 oz., PK72

  • Mfr # 108C

  • Zoro # G3285037


product price: $69.89
/pk 72, $0.97/ea

Key Features

Type
Cone Tip
Material
Polyethylene
Color
Clear
Width (In.)
2 in
Height (In.)
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108C
Zoro #
G3285037
UPC #
727875015808
Country of Origin
United States

Dimensions

Size
8 oz
Width (In.)
2 in
Height (In.)
7 3/8 in
Opening Diameter
1 1/2 in
Diameter
2 1/8 in

Details

Item
Squeeze Bottle
Type
Cone Tip
Material
Polyethylene
Color
Clear
First In First Out Compatible
No
NSF Certified
No
Dishwasher Safe
Yes
Closeable
No

Description

Squeeze Bottle, Product Type Squeeze Bottle, Capacity 8 fl oz, Closeable No, Color Clear, Diameter 2 1/8 in, Dishwasher Safe Yes, First In First Out Compatible No, Material Polyethylene, Opening Diameter 1 1/2 in, Overall Height 7 3/8 in, NSF Certified No, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.