Stainless Steel Measuring Cup Set, 1/4, 1/3, 1/2, 1
Mfr # 725
Zoro # G7588953
product price: $23.59
/eaKey Features
Capacity
1/3 cup / 1/4 cup / 1/2 cup / 1 cup
Material
Stainless Steel
Color
Silver
Length
7 in
Handle Color
silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725
Zoro #
G7588953
UPC #
727875038852
Country of Origin
China
Dimensions
Length
7 in
Diameter
3 1/2 in
Handle Length
3 1/2 in
Width
3 1/2 in
Height
2 1/4 in
Overall Width
3 1/4 in
Overall Height
2 1/2 in
Overall Length
7 in
Details
Item
Measuring Cup Set
Capacity
1/3 cup / 1/4 cup / 1/2 cup / 1 cup
Material
Stainless Steel
Color
Silver
Handle Color
silver
Gauge
200
Graduation Range
1/4, 1/3, 1/2, 1 cup
Handle Type
Flat
Handle Style
Flat
NSF Certified
No
Product Type
Measuring Cup
Number of Pieces
4
Graduation Subdivisions
1 cup, 1/2 cup, 1/3 cup, 1/4 cup
Dry/Liquid
Dry, Liquid
Maximum Temperature Resistance
450 Degrees F
Description
Measuring Cup Set, Diameter 3 1/2 in, Overall Height 2 1/2 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 3 1/2 in, Handle Style Flat, Number of Pieces 4, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Includes 1 Cup, 1/2 Cup, 1/3 Cup, 1/4 Cup, Capacity 0.25 C, 0.5 C, 1 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 cup, 1/2 cup, 1/3 cup, 1/4 cup, Overall Length 7 in, Overall Width 3 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.