Zoro Homepage

Steak Weight, Iron

  • Mfr # 3033

  • Zoro # G1577992


product price: $16.29
/ea

Key Features

Blade Material
Cast Iron
Handle Material
Wood
Blade Length
8 1/4 in
Overall Length
8 1/4 in
Blade Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033
Zoro #
G1577992
UPC #
727875030771
Country of Origin
China

Dimensions

Blade Length
8 1/4 in
Overall Length
8 1/4 in
Blade Width
4 1/4 in

Details

Item
Steak Weight
Blade Material
Cast Iron
Handle Material
Wood
Handle Color
Brown
NSF Certified
No
Product Type
Steak Weight

Description

Steak Weight, Product Type Steak Weight, NSF Certified No, Blade Length 8 1/4 in, Overall Length 8 3/8 in, Blade Material Cast Iron, Handle Material Wood, Handle Color Brown, Blade Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.