Zoro Homepage

Swirl Shaker, 6 Oz, PK36

  • Mfr # 260SL

  • Zoro # G0660895


product price: $78.19
/pk 36, $2.17/ea
Free Shipping & Returns

Key Features

Capacity
6 oz
Size
6 oz
Type
Slotted Chrome Top
Material
Glass
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260SL
Zoro #
G0660895
UPC #
727875001986
Country of Origin
China

Dimensions

Size
6 oz
Height (In.)
3 1/2 in
Width (In.)
2 3/4 in
Overall Height
3 1/2 in
Overall Diameter
2 11/16 in

Details

Item
Swirl Shaker
Capacity
6 oz
Type
Slotted Chrome Top
Material
Glass
Product Type
Shaker with Perforated Top
NSF Certified
No
Graduated
No
Number of Pieces
36
Body Color
Clear
Body Material
Glass
Lid Included
Yes
Handle Included
No
Dishwasher Safe
No

Description

Swirl Shaker, Overall Height 3 1/2 in, Overall Diameter 2 11/16 in, Lid Included Yes, Number of Pieces 36, Product Type Shaker with Perforated Top, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 6 oz, Dishwasher Safe No, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.