Zoro Homepage

Teapot Gooseneck, 10 oz. PK12

  • Mfr # GN10

  • Zoro # G1758391


product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Type
Gooseneck
Capacity
10 oz
Size
3-3/4 in
Material
Stainless Steel
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10
Zoro #
G1758391
UPC #
727875073747
Country of Origin
India

Dimensions

Size
3-3/4 in
Overall Height
6 1/4 in

Details

Item
Teapot
Type
Gooseneck
Capacity
10 oz
Material
Stainless Steel
NSF Certified
Yes
Maximum Capacity
10 fl oz
Insulated
No
Dishwasher Safe
No
Base Material
Stainless Steel

Description

Teapot, Insulated No, Base Material Stainless Steel, Dishwasher Safe No, Product Type Tea Pot, Maximum Capacity 10 fl oz, Overall Height 6 1/4 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.