Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Disher, Yellow, Size 20, 2 oz.

  • Mfr # 2120

  • Zoro # G8505922


product price: $12.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120
Zoro #
G8505922
UPC #
-
Country of Origin
China

Details

Item
Thumb Disher,Yellow,Size 20,2 oz.

Description

Thumb Disher,Yellow,Size 20,2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.