Zoro Homepage

Tray, Rectangular Display, 19.5" x 10.5"

  • Mfr # M2010

  • Zoro # G8859632


product price: $40.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2010
Zoro #
G8859632
UPC #
-
Country of Origin
China

Details

Item
Tray,Rectangular Display,19.5" x 10.5"

Description

Tray,Rectangular Display,19.5 In. x 10.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.