Zoro Homepage

Tray, Round, 14 In

  • Mfr # M14

  • Zoro # G3357191


product price: $31.39
/ea

Key Features

Diameter
14 in
Color
White
Material
Melamine
Width
14 in
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14
Zoro #
G3357191
UPC #
727875088918
Country of Origin
China

Dimensions

Diameter
14 in
Width
14 in
Height
1 3/4 in
Length
14 in
Overall Length
14 3/8 in

Details

Item
Tray
Color
White
Material
Melamine
Maximum Temperature Resistance
212 Degrees F
Finish
Pebbled
Handle Included
No
Edge Style
Curved
NSF Certified
No
Pattern
Melamine

Description

Tray, Product Type Tray, Color White, Diameter Not Applicable, Edge Style Curved, Features Dishwasher Safe, Finish Pebbled, Handle Included No, Material Melamine, Maximum Temperature Resistance 212 Degrees F, Overall Height 1 7/8 in, Overall Length 14 3/8 in, Overall Width 14 3/8 in, NSF Certified No, Pattern Melamine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.