Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twelve-Piece Pourer Set, 1 1/2 oz. Measured Pour, PK12

  • Mfr # 2249A

  • Zoro # G0915467


product price: $33.59
/pk 12, $2.80/ea

Key Features

Type
1 1/2 oz Measured Pour
Material
Plastic
Overall Height (In.)
3.75 in
Product Type
Liquor Pourer
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2249A
Zoro #
G0915467
UPC #
727875093493
Country of Origin
Malaysia

Dimensions

Overall Height (In.)
3.75 in
Overall Length
1 1/8 in
Overall Height
3 3/4 in
Overall Diameter
1 3/8 in

Details

Item
Liquor Pourer with Yellow Tail
Type
1 1/2 oz Measured Pour
Material
Plastic
Color
Red
Product Type
Liquor Pourer

Description

Liquor Pourer with Yellow Tail, Product Type Liquor Pourer, Color Red, Includes Dip Tube, Material Plastic, Overall Diameter 1 3/8 in, Overall Height 3 3/4 in, Overall Length 1 1/8 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.