Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twelve-Piece Pourer Set, Screen Em Red, PK12

  • Mfr # 295R

  • Zoro # G2465136


product price: $16.15
/pk 12, $1.35/ea
Sold in multiples of 12 for $193.80

Key Features

Type
Screen Em
Material
Plastic
Spout Length (In.)
1.54 in
Overall Height (In.)
3.2 in
Overall Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295R
Zoro #
G2465136
UPC #
727875018748
Country of Origin
Malaysia

Dimensions

Spout Length (In.)
1.54 in
Overall Height (In.)
3.2 in
Overall Dia. (In.)
1 in
Spout Length
1.54 in
Overall Diameter
1 in
Overall Length
1 3/8 in
Overall Height
3 1/4 in

Details

Item
Liquor Pourer
Type
Screen Em
Material
Plastic
Color
Red
Product Type
Liquor Pourer

Description

Liquor Pourer, Product Type Liquor Pourer, Color Red, Includes Built-In Screen, Material Plastic, Overall Diameter 1 in, Overall Height 3 1/4 in, Overall Length 1 3/8 in, Spout Length 1.54 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.