Zoro Homepage

Twelve-Piece Pourer Set, Tapered Speed Steel, PK12

  • Mfr # 330

  • Zoro # G2922683


product price: $14.49
/pk 12, $1.21/ea

Key Features

Type
Tapered Speed
Material
Stainless Steel
Color
Silver
Overall Dia. (In.)
1 3/20 in
Overall Height (In.)
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330
Zoro #
G2922683
UPC #
727875070203
Country of Origin
Malaysia

Dimensions

Overall Dia. (In.)
1 3/20 in
Overall Height (In.)
4.625 in
Overall Height
4 1/2 in
Overall Length
1 1/8 in
Overall Diameter
1 1/8 in

Details

Item
Liquor Pourer
Type
Tapered Speed
Material
Stainless Steel
Color
Silver
Product Type
Liquor Pourer

Description

Liquor Pourer, Product Type Liquor Pourer, Color Silver, Includes Hinge, Material Stainless Steel, Overall Diameter 1 1/8 in, Overall Height 4 1/2 in, Overall Length 1 1/8 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.