Zoro Homepage

Wood Pepper Mill W/Mahogany, 18.4"

  • Mfr # PM1918

  • Zoro # G6242122


product price: $31.99
/ea
Sold in multiples of 2 for $63.98

Key Features

Material
Wood
Dishwasher Safe
No
Color
Mahogany
NSF Certified
No
Overall Height
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1918
Zoro #
G6242122
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
18 1/4 in
Height (In.)
18 2/5 in

Details

Item
Pepper Mill
Material
Wood
Dishwasher Safe
No
Color
Mahogany
NSF Certified
No
Product Type
Mill
Body Material
Wood
Lid Included
No
For Food Type
Pepper
Body Color
Mahogany
Handle Included
No
Graduated
No

Description

Pepper Mill, Overall Height 18 1/4 in, Lid Included No, Product Type Mill, For Food Type Pepper, Graduated No, Handle Included No, Body Color Mahogany, Body Material Wood, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.