Zoro Homepage

Wooden Spoon, 12 In, PK12

  • Mfr # W12

  • Zoro # G3508233


product price: $31.89
/pk 12, $2.66/ea

Key Features

Serving Utensil Capacity
No Capacity
Utensil Material
Beechwood
Utensil Handle Material
Beechwood
Dishwasher Safe
No
Utensil Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12
Zoro #
G3508233
UPC #
727875079503
Country of Origin
China

Dimensions

Utensil Length
12 in
Utensil Width
3 in

Details

Item
Serving Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Beechwood
Utensil Handle Material
Beechwood
Dishwasher Safe
No
Utensil Handle Color
Brown
NSF Certified
No
Utensil Color
Brown
Product Type
Serving Spoon
Head Design
Solid
Coated Handle
No

Description

Serving Spoon, Color Brown, Coated Handle No, Head Design Solid, Overall Length 12 in, Material Beechwood, Product Type Serving Spoon, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.