Zoro Homepage

Plastic Champagne Glasses, 5 oz, Clear, 10PK

  • Mfr # 0244Z

  • Zoro # G715510266


product price: $20.45
/pk 10, $2.05/ea

Key Features

Microwave Safe
No
Bio Based
No
Number of Cups Included
10
Bpi Certified
No
Fsc Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0244Z
Zoro #
G715510266
UPC #
-
Country of Origin
China

Details

Microwave Safe
No
Bio Based
No
Number of Cups Included
10
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Capacity
5 oz
Disposable Foodware Coating/Lining
Uncoated
Color
Clear
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Compostable
No
Item
Cups
Recyclable
No
Material
Plastic

Description

Sturdy yet look elegant with the ease of being disposable. Provide a safer and less expensive option than regular glassware. Designed for cold beverages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.