Zoro Homepage

Plates, 7" dia., White, PK125

  • Mfr # 7644WH

  • Zoro # G5786317


product price: $32.15
/pk 125, $0.26/ea

Key Features

Disposable Foodware Shape
Round
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7644WH
Zoro #
G5786317
UPC #
077218077278
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
7 in
Length
7 in
Width
7 in

Details

Item
Plates
Disposable Foodware Shape
Round
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Color
White
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Durability
Mediumweight
Recyclable
No
Freezer Safe
No
Sfi Certified
No
Item Weight
Mediumweight
Pack Count
125
Fsc Certified
No
Features
Sturdy.
Microwave Safe
No
Number of Compartments
1
Material
Plastic
Dinnerware Type
Plate
Packs per Case
1

Description

Plates,7" dia.,White,Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.