Zoro Homepage

Plates, 9" dia., White, PK125

  • Mfr # 9644WH

  • Zoro # G5786308


product price: $240.99
/pk 125, $1.93/ea
Free Shipping & Returns

Key Features

Disposable Foodware Shape
Round
Color
White
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9644WH
Zoro #
G5786308
UPC #
077218099270
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
9 in

Details

Item
Plates,9" dia.,White,PK125
Disposable Foodware Shape
Round
Color
White
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate

Description

Plates,9" dia.,White,Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.