Zoro Homepage

Rectangular Table Cover, 54 x 108, Red, PK6

  • Mfr # 549RD

  • Zoro # G6145907


product price: $19.15
/pk 6, $3.19/ea

Key Features

Color
Red
Shape
Rectangular
Material
Plastic
Length
108"
Width
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549RD
Zoro #
G6145907
UPC #
077218549218
Country of Origin
United States

Dimensions

Length
108"
Width
54"

Details

Color
Red
Item
Rectangular Table Cover,54 x 108,Red,PK6
Shape
Rectangular
Material
Plastic
Weight
2.013 lbs

Description

Rectangular Table Cover,54 x 108,Red,Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.