Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterling Heavyweight Plastic Cutlery, Fork, Silver, 50PK

  • Mfr # 8305F-SV

  • Zoro # G215510261


product price: $13.95
/pk 50, $0.28/ea

Key Features

Basic Foodware Material
Plastic
Cutlery Type
Fork
Grade
Heavyweight
Disposable Foodware Color
Silver
Material Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8305F-SV
Zoro #
G215510261
UPC #
-
Country of Origin
China

Details

Basic Foodware Material
Plastic
Cutlery Type
Fork
Grade
Heavyweight
Disposable Foodware Color
Silver
Material Type
Plastic
Item
Disposable Forks

Description

Offer the sophisticated look of stainless steel with the ease of being disposable. Provide a safer and less expensive option than regular silverware. Designed for hot or cold food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.