
Table Set Rectangular Table Covers, Heavyweight Plastic, 54in x 108in, Plaid Red/White, 6PK
Mfr # TBL549RDG
Zoro # G015510294
product price: $58.85
/pk 6, $9.81/eaKey Features
Shape
Rectangular
Color
Red/White
Width
54 in
Length
108 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBL549RDG
Zoro #
G015510294
UPC #
-
Country of Origin
United States
Dimensions
Width
54 in
Length
108 in
Details
Shape
Rectangular
Color
Red/White
Item
Plastic Tablecloths
Material
Plastic
Description
Heavyweight plastic tablecloths help protect tabletop from spills while adding a little color to your table setting. Reusable and disposable. Each 54in x 108in tablecloth fits one banquet-size table or two card tables for plenty of seating space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.