Zoro Homepage

Table Skirting, 29" x 14 ft., White

  • Mfr # LS2914WH

  • Zoro # G6145828


product price: $25.89
/ea

Key Features

Color
White
Material
Polyester
Width
29"
Shape
Skirting
Length
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2914WH
Zoro #
G6145828
UPC #
077218280272
Country of Origin
United States

Dimensions

Width
29"
Length
14 ft

Details

Color
White
Item
Table Skirting,29" x 14 ft.,White
Material
Polyester
Shape
Skirting

Description

Table Skirting,29" x 14 ft.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.