Zoro Homepage

41 in. Victory Wedge Tactical Case, Black/Proveil Victory

  • Mfr # 10904

  • Zoro # G109769942


product price: $48.99
/ea

Key Features

Material
Polyester
Overall Height
12 in
Overall Width
2 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10904
Zoro #
G109769942
UPC #
026509109044
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
2 in
Overall Length
42 in

Details

Color
Black/Proveil Victory
Material
Polyester

Description

The Tac-Six Wedge Tactical Case in Victory pattern fits guns up to 41-inches and is . This case is made from a rugged Endura fabric exterior and has a soft knit lining to help keep your firearm scratch-free. Features thick foam padding, multiple external pockets for magazines and gear and is lockable. Fits Guns up to 41-inches Endura Fabric Exterior Soft Knit Lining Multiple External Pockets

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.