Zoro Homepage

42 in. Tactical Rifle Gun Sock, Black

  • Mfr # 13242

  • Zoro # G709771505


product price: $13.99
/ea

Key Features

Size
42" Long
Color
Black
Material
Acrylic Knit
Overall Width
0.75 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13242
Zoro #
G709771505
UPC #
026509132424
Country of Origin
China

Dimensions

Size
42" Long
Overall Width
0.75 in
Overall Length
42 in
Overall Height
5.625 in

Details

Color
Black
Material
Acrylic Knit

Description

The Tac-Six Tactical Gun Sock is a silicone treated, knit firearm sock that is designed to fit scoped and non-scoped tactical firearms. Helps protect against rust, pitting, corrosion, and dust. Also great for preventing dings and scratches in storage or in transit. The cinch closure will keep it secured around your firearm. Limited Silicone Treatment for Short-Term Protection Fits Scoped and Non-Scoped Tactical Firearms up to 42-inches Cinch Closure

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.