Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 in. Tactical Rifle Gun Sock, Black

  • Mfr # 13255

  • Zoro # G809771504


product price: $15.83
/ea

Key Features

Color
Black
Material
Acrylic Knit
Overall Height
6 in
Overall Length
55 in
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13255
Zoro #
G809771504
UPC #
26509044208
Country of Origin
China

Dimensions

Size
55" Long
Overall Height
6 in
Overall Length
55 in
Overall Width
0.75 in

Details

Color
Black
Material
Acrylic Knit

Description

The Tac-Six Tactical Rifle Sock is a knit sock that has a limited silicone treatment to inhibit the corrosion of stored firearms in humid environments. Designed to fit firearms with or without optics. Great for use in the safe or used while in transit to the range or the field. Limited Silicone Treatment Fit Scoped and Non-Scoped Tactical Firearms Cinch Closure 55-Inches Long

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.