
Trak Traction Web Sling with QD Swivels, Veil Tac Gray
Mfr # 8539
Zoro # G612316145
product price: $27.79
/eaKey Features
Length
36 in
Material
Silicone Rubber
Depth
0.5 in
Width
3 in
For Use With
Gun Sling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8539
Zoro #
G612316145
UPC #
26509079378
Country of Origin
Thailand
Dimensions
Length
36 in
Depth
0.5 in
Width
3 in
Details
Material
Silicone Rubber
For Use With
Gun Sling
Color
Veil Tac Gray
Description
Introducing the Trak Traction Web Sling with QD Swivels in Veil Tac Gray, the ultimate fusion of durability and comfort. Crafted with a rugged web sling and integrated with a molded BAKTRAK pad, this sling ensures unparalleled stability and comfort during your shooting sessions or outdoor excursions. Its Veil Tac Gray camo pattern offers optimal concealment, while the included QD swivels provide quick and effortless attachment, making it an essential accessory for hunters, marksmen, and tactical enthusiasts alike. Elevate your shooting experience with the Trak Traction Web Sling, designed to perform in any terrain with maximum efficiency and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.