Shop TACHIKARA
See all product information
Create Account
BBB Nylon and Mesh Ball Bag - Black
- Mfr # BBB
- Zoro # G203998484
product price:Â
$
42.79
/ea
Key Features
Color
Black
Material
Nylon
Height
39 in
For Use With
Volleyball
Diameter
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBB
- Zoro #
- G203998484
- UPC #
- 793917777782
- Country of Origin
- China
- Color
- Black
- Item
- Carrying Case
- Material
- Nylon
- For Use With
- Volleyball
- Closure Type
- Drawstring
Dimensions
- Height
- 39 in
- Diameter
- 17 in
Description
New all purpose, nylon ball bag with see through mesh styling has drawstring closure and holds 12 to 15 balls.
Color: Black.
Dimension: 37"H x 17"D.
Manufactured to the Highest Quality Available.
Huge selection to choose from.
Satisfaction Ensured.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.