SV5W-GOLD.SWN Gold Competition Premium Leather Volleyball - Scarlet-White-Navy

  • Mfr # SV5W-GOLD.SWN
  • Zoro # G703973103
product price: 
$
88.29
/ea

Key Features

Color
Navy, White, Red
Material
Leather
Pattern
NFHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SV5W-GOLD.SWN
Zoro #
G703973103
UPC #
793917111081
Country of Origin
China
Color
Navy, White, Red
Material
Leather
Item
Volleyball
Pattern
NFHS

Description

  • World class premium leather competition volleyball.
  • Revolutionary patented Dual Bladder Construction (DBC) method.
  • Intended for use at the highest levels of competition.
  • Approved by the NFHS (National Federation of State High School Associations).
  • Intended for play for all ages.
  • Circumference: 25.6 - 26.4 in./65.02 - 67.06 cm.
  • Weight: 9.1 - 9.8 oz./257.98 - 277.83 g.
  • Cover: Premium Leather.
  • Construction: Dual Bladder Construction.
  • Bladder: Butyl.
  • Color: Scarlet/White/Navy.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews