Shop TACHIKARA
Create Account
SV5WM.CBWSL Full Grain Leather VolleyBall - College Blue-White-Silver Gray
- Mfr # SV5WM.CBWSL
- Zoro # G304012591
product price:Â
$
70.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV5WM.CBWSL
- Zoro #
- G304012591
- UPC #
- 793917119889
- Country of Origin
- China
Description
Featuring Tachikara's patented Loose Bladder Construction (LBC) and full grain leather the SV5WM offers quality construction at a great value. White and 11 additional color combinations make this a perfect practice ball in team colors.
Circumference: 25.6 - 26.4 in./65.02 - 67.06 cm.
Weight: 9.1 - 9.8 oz./257.98 - 277.83 g.
Cover: Full Grain Leather.
Bladder: Butyl.
Color: College Blue/White/Silver Gray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.