Shop TACHIKARA
See all product information
Create Account
SV5WSC.PBWSL Sensi-Tec Composite High Performance Volleyball - Powder Blue-White-Silver Gray
- Mfr # SV5WSC.PBWSL
- Zoro # G503957235
product price:Â
$
60.25
/ea
Key Features
Color
Silver, Light Blue, White
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV5WSC.PBWSL
- Zoro #
- G503957235
- UPC #
- 793917111852
- Country of Origin
- China
- Color
- Silver, Light Blue, White
- Material
- Leather
- Item
- Volleyball
Description
Sensi-Tec micro-fiber composite leather uses a resin-fused fiber cover for a truer touch. Tachikara's patented Loose Bladder Construction (LBC) provides better control during play. 51 additional color combinations (SV-5WSC) will match any team. White & all colors are NFHS approved.
Circumference: 25.6". - 26.4".
Weight: 9.1 - 9.8 oz.
Cover: Sensi-Tec.
Construction: Loose Bladder Construction (LBC).
Bladder: Butyl.
Color: Powder Blue/White/Silver Gray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.