This item is Discontinued.

Tachikara Tachikara SGB7RC.KLW Indoor-Outdoor Rubber 29.5 Basketball - Kelly-White SGB7RC.KLW

This item is Discontinued.

Tachikara

Tachikara SGB7RC.KLW Indoor-Outdoor Rubber 29.5 Basketball - Kelly-White (Discontinued)

Mfr # SGB7RC.KLW
Zoro # G403685634
UPC # 793917222640
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGB7RC.KLW
Zoro #
G403685634
UPC #
793917222640
Country of Origin
China

Details

Color
White, Kelly
Material
Rubber, Butyl, Yarn
Item
Basketball

Description

Regulation size and weight rubber basketball. Playful and patriotic Red. White and Blue colors. Made from Top Grade Rubber with yarn winding for extra durability. Perfect for your school or home court!Circumference: 29.5" - 30.0".Weight: 19.9 - 21.8 oz/564.16 - 618.0 g.Cover: Top Grade Rubber.Bladder: Butyl.Color: Kelly/White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.