This item is Discontinued.

Tachikara Tachikara SM5SC.ORW Man-Made Leather Soccer Ball - Size 5 - Orange-White SM5SC.ORW

Tachikara SM5SC.ORW Man-Made Leather Soccer Ball - Size 5 - Orange-White (Discontinued)

  • Mfr # SM5SC.ORW
  • Zoro # G003886417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM5SC.ORW
Zoro #
G003886417
UPC #
793917333711
Country of Origin
China

Description

Pick it and kick it! You choose your favorite color and hit the field! Our soft man-made leather soccer ball is now in official game play size.
  • Circumference: 26.8 - 28.0".
  • Weight: 13.9 - 15.9 oz.
  • Cover: Man-Made Leather.
  • Bladder: Butyl.
  • Color: Orange/White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.