
Tachikara SV5WSC.DGWSL Sensi-Tec Composite High Performance Volleyball - Dark Green-White-Silver Gray
Mfr # SV5WSC.DGWSL
Zoro # G703914786
product price:Â $58.45
/eaKey Features
Color
Dark Green, White, Silver Gray
Material
Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SV5WSC.DGWSL
Zoro #
G703914786
UPC #
793917111807
Country of Origin
China
Details
Color
Dark Green, White, Silver Gray
Material
Leather
Item
Volleyball
Description
Sensi-Tec micro-fiber composite leather uses a resin-fused fiber cover for a truer touch. Tachikara's patented Loose Bladder Construction (LBC) provides better control during play. 51 additional color combinations (SV-5WSC) will match any team. White & all colors are NFHS approved.
Circumference: 25.6". - 26.4".
Weight: 9.1 - 9.8 oz.
Cover: Sensi-Tec.
Construction: Loose Bladder Construction (LBC).
Bladder: Butyl.
Color: Dark Green/White/Silver Gray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.