Tachikara SVMNC.RYW Volley-Lite Volleyball - Royal-White

  • Mfr # SVMNC.RYW

  • Zoro # G103899812


product price:  $53.69
/ea

Key Features

Color
Royal, White
Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVMNC.RYW
Zoro #
G103899812
UPC #
793917111043
Country of Origin
China

Details

Color
Royal, White
Material
Leather
Item
Volleyball

Description

Tachikara's Volley-Lite volleyballs feature Sensi-Tec microfiber composite leather. Regulation size but 25% lighter weight to help younger players develop early skills with less fear of impact. 10 color combinations to choose from encourage youth participation.
  • Circumference: 25.6" - 26.4".
  • Weight: 7.0 - 7.7 oz.
  • Cover: Sensi-Tec.
  • Construction: Single Unit Construction (SUC).
  • Bladder: Butyl.
  • Color: Royal/White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.