
Tachikara SVMNC.SCW Volley-Lite Volleyball - Scarlet-White
Mfr # SVMNC.SCW
Zoro # G403899598
product price:Â $50.29
/eaKey Features
Color
White, Red
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SVMNC.SCW
Zoro #
G403899598
UPC #
793917111012
Country of Origin
China
Details
Color
White, Red
Material
Leather
Item
Volleyball
Description
Tachikara's Volley-Lite volleyballs feature Sensi-Tec microfiber composite leather. Regulation size but 25% lighter weight to help younger players develop early skills with less fear of impact. 10 color combinations to choose from encourage youth participation.
Circumference: 25.6" - 26.4".
Weight: 7.0 - 7.7 oz.
Cover: Sensi-Tec.
Construction: Single Unit Construction (SUC).
Bladder: Butyl.
Color: Scarlet/White.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.